Self - Aligning Ball Bearing di Kota Surabaya - NTN
- BARUMulai
Rp1.099.900
Rp1.099.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| SKF K/C3 Type Self-Aligning Ball Bearings 1320 K/C3 with Tapered Bore 1pc | • Bore Type: Tapered 1:12 • Sealing: Without • Basic Dynamic Load Rating C (kN): 143 • Limiting Speed (r/min): 4000 |
5,799,000 |
| SKF E-2RS1TN9 Type Self-Aligning Ball Bearings 2208 E-2RS1TN9 1pc | • Retaining Feature, Inner Ring: None • Width B (mm): 23 • Limiting Speed (r/min): 5600 • Outside Diameter D (mm): 80 |
539,000 |
| SKF CC/W33 Type Spherical Roller Bearings 23230 CC/W33 with Relubrication Features 1pc | • Sealing: Without • SKF Performance Class: SKF Explorer • Diameter of Lubrication Hole K (mm): 6 • Tolerance Class for Dimensions: Normal |
18,999,000 |
| SKF EKTN9 Type Self-Aligning Ball Bearings 1207 EKTN9 with Tapered Bore 1pc | • Fillet Radius ra (mm): max. 1.1 • Shoulder Diameter Outer Ring D1 (mm): ≈ 60.9 • Basic Static Load Rating C0 (kN): 6 • Bore Diameter d (mm): 35 |
349,000 |
| SKF Spherical Roller Bearing Tipe CCK/W33 22232 CCK/W33 with Tapered Bore and Relubrication Features 1pc | • Fatigue Load Limit Pu (kN): 118 • Bore Type: Tapered 1:12 • Limiting Speed (r/min): 2800 • SKF Performance Class: SKF Explorer |
15,999,000 |
| SKF E/C3 Type Spherical Roller Bearings 22316 E/C3 with Relubrication Features 1pc | • Relubrication Feature: With • Number of Rows: 2 • Locating Feature, Bearing Outer Ring: Without • Sealing: Without |
3,699,000 |
| NK Self-Aligning Ball Bearing 2205 1pc | • Inside Diameter (mm): 25 • Width (mm): 18.0 • Outside Diameter (mm): 52 • Material, Bearing: Bearing steel |
149,000 |
| SKF TN9 Type Self-Aligning Ball Bearings 129 TN9 1pc | • Permissible Angular Misalignment α (°): 3 • Bore Diameter d (mm): 9 • Width B (mm): 8 • Limiting Speed (r/min): 38000 |
269,000 |
| NSK Self-Aligning Ball Bearing 1313 1pc | • Width (mm): 33.0 • Outside Diameter (mm): 140 • Inside Diameter (mm): 65 • Radial Internal Clearance: CN |
779,000 |
| SKF E-2RS1KTN9 Type Self-Aligning Ball Bearings 2205 E-2RS1KTN9 with Tapered Bore and Seals on Both Sides 1pc | • Relubrication Feature: Without • Sealing: Seal on both sides • Bore Type: Tapered 1:12 • Width B (mm): 18 |
449,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami